Skip Content

ST
DYKEM

Permanent Industrial Marker, Ink-Based, Reds Color Family, Fine Tip, 1 EA

  • Item # 49AY14
  • My Part #
  • Mfr. Model # 33301
  • Catalog Page # N/A
  • UNSPSC # 60121508
Industrial Paint Marker,Red,Fine Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Item Industrial Marker
  • Marker Type Permanent
  • Marking Tool Base Material Ink
  • Marking Tool Color Family Reds
  • Marking Tool Tip Size Group Fine
  • Min. Temp. -20 Degrees F
  • Max. Temp. 150 Degrees F
  • Series HIGH PURITY FINE
  • Marking Tool Surface Material Metal
  • Marking Tool Tip Shape Bullet
  • Tip Size Fine
  • Features High Purity Paint, Pocket Clip Design, Use for Welding, Aircraft Industries, Marine Industries, Power Plants, Automotive Plants and Oil, Natural Gas Refineries
  • Standards Meets or Exceeds the GE Nuclear Energy, GE Aircraft Engines, Requirements of the US Energy Research and Development Administration's "Nuclear Grade"
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.