Skip Content

DV
DWYER INSTRUMENTS

Ultrasonic Flow Detector,Adjust Small

  • Item # 3PCR4
  • My Part #
  • Mfr. Model # SX3-A0
  • Catalog Page # N/A
  • UNSPSC # 41112501
Ultrasonic Flow Detector,Adjust Small close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ultrasonic Flow Detector
  • Type Adjustable Small Standard Sensor
  • Flow Velocity Range (FPS) 0.00 to 32.80
  • Flow Velocity Range (MPS) 0.00 to 10.00
  • Accuracy 2.00%
  • Pipe Size (In.) Plastic Pipe 0.98 to 3.94, Metal pipe 1.97 to 3.94
  • Pipe Size (mm) Plastic pipe 25 to 100, Metal pipe 50 to 100
  • Fluid Temp. Range (Deg. F) -4 to 212
  • Fluid Temp. Range (Deg. C) -20 to 80
  • Material of Construction Plastic Sensor Housing, 304 Stainless Steel Guide
  • Mounting Method Clamp
  • Electrical Connections Coaxial cable
  • For Use With 3PCN1 to 2PCR3
  • Ambient Temp. Range -4 to 140 F
  • Enclosure Rating IP65
  • Includes Stainless Steel Band
  • Manufacturers Warranty Length 1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions