Skip Content

WV
DWYER INSTRUMENTS

Ultrasonic Flow Detector,Adjust Large

  • Item # 3PCK5
  • My Part #
  • Mfr. Model # PSX2-D
  • Catalog Page # N/A
  • UNSPSC # 41112501
Ultrasonic Flow Detector,Adjust Large close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $4,067.26 / each

Web Price $5,944.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.56 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact and lightweight, the Dwyer® ultrasonic flow detector is paired with Series PUX and PUX2 converters in order to use the transit-time difference for measuring flow rates in pipes from the outside. Uses the latest electronics and digital signal processing technologies for high performance and easy operation. This nonintrusive clamp-on sensor is easy to install and requires simple maintenance.

View More

Technical Specs

  • Item Ultrasonic Flow Detector
  • Type Adjustable Large Diameter
  • Flow Velocity Range (FPS) 0.00 to 32.80
  • Flow Velocity Range (MPS) 0.00 to 10.00
  • Accuracy 1.00%
  • Pipe Size (In.) 7.87 to 236.22
  • Pipe Size (mm) 20 to 6000
  • Fluid Temp. Range (Deg. F) -40 to 176
  • Fluid Temp. Range (Deg. C) -40 to 80
  • Material of Construction Plastic and Aluminum with Plastic Mounting
  • Mounting Method Stainless Steel Wire
  • Electrical Connections Terminal Screws
  • For Use With 3PCJ7 & 3PCJ8
  • Ambient Temp. Range 140 F
  • Enclosure Rating IP67
  • Includes (2) 5 M Cables, (2) Stainless Steel Wires, (2) Springs and Silicone Grease Couplant
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.