Skip Content

NC
DWYER INSTRUMENTS

Turbine 1 FNPT Electronic Flowmeter, Aluminum, 3 to 30 gpm

  • Item # 39GA74
  • My Part #
  • Mfr. Model # TTM20
  • Catalog Page # N/A
  • UNSPSC # 41112501
Flowmeter,Aluminum,300 psi,1"FNPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $350.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.44 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Accurately measure batch and cumulative totals in liquid transfer systems with this DWYER INSTRUMENTS electronic flowmeter. Unit is designed for most pressure, pump, or gravity-feed systems with a 3 to 30 gpm flow range. Model allows you to easily view batch and cumulative totals on the large 4-digit LCD display. Flowmeter is for use with diesel fuel, gasoline, and kerosene.

View More

Technical Specs

  • Item Electronic Flowmeter
  • Flowmeter Product Group Electronic Flowmeter
  • Connection Size 1"
  • Connection Type FNPT
  • Fluid Temp. Range 14 Degrees to 130 Degrees F
  • Wetted Materials 316 Stainless Steel, Aluminum, Ceramic, Nylon, Tungsten Carbide
  • Max. Pressure 300 psi
  • Flow Range 3 to 30 gpm
  • Flow Material Fuels
  • Type Turbine
  • Housing Material Aluminum
  • Flow Range @ GPH 0.05 to 0.5
  • Flow Range (GPM) 3 to 30
  • Flow Range (LPM) 10 to 100
  • Accuracy (%) +/-5
  • Length (In.) 4"
  • Sensor Type Magnetic
  • Rotor Type Nylon
  • Output Type NO
  • Display Units gpm, Lpm
  • Display Type LCD
  • Power Requirement AAA Batteries (2)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.