Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DWYER INSTRUMENTS

Bimetal Thermom, 2 In Dial, 50 to 750F

  • Item# 1UZV6
  • Mfr. Model# ST750
  • Catalog Page# 743
  • UNSPSC# 41112212
Bimetal Thermom,2 In Dial,50 to 750F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $82.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Magnetic Bimetal Thermometers
• Accuracy: ±2% Back connection 2" dial with crystal window ST series
Dual-magnet design allows easy mounting on any ferrous surface. Lightweight, sturdy aluminum housing.

View More

Technical Specs

  • Item Magnetic Dial Thermometer
  • Sensing Element Bimetal
  • Dial Size 2"
  • Connection Location Back
  • Temp. Range (F) 50 Degrees to 750 Degrees
  • Temp. Range (C) 10 Degrees to 400 Degrees
  • Accuracy +/-2%
  • Case Material Aluminum
  • Window Material Crystal
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Seems to be very accurate indicating that I am not at absolute zero.I like the magnetic base which allows me to stick it on my refrigerator as it indicates that my house is in the comfort range of 50-750 F. It would be more useful if there were numbers on the gauge to indicate temperature. December 19, 2012
  • 2016-07-27 T21:27:59.385-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1UZV6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.