ST
DWYER INSTRUMENTS

Handheld Manometer, 0 to 40.00 In WC

  • Item # 1XFW3
  • My Part #
  • Mfr. Model # 475-2-FM
  • Catalog Page # 572
  • UNSPSC # 41103311
Handheld Manometer, 0 to 40.00 In WC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $194.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.73 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dwyer® 475 Series handheld digital manometer allows you to test air or gas pressure in HVAC systems, laboratory testing, and medical respiratory support equipment. The intrinsically-safe unit measures positive, negative, or differential pressure and air velocity when used with a pitot tube, sold separately.

View More

Technical Specs

  • Item Handheld Digital Manometer
  • Pressure Range 0 to 40 In WC
  • Operating Range 0 to 10 Kpa
  • Max. Pressure 10 psi (0.6895 Bar)
  • Accuracy +/-0.5%
  • Display 3 1/2 Digit LCD
  • Resolution 0.01" WC
  • Operating Temp. Range 0 Degrees to 140 Degrees F
  • For Use With Air and Compatible Combustible Gases
  • Standards and Approvals Intrinsically Safe, Class I, Div 1, Group A, B, C, D, T4
  • Connection Type Fits 1/8 or 3/16" ID Tubing
  • Battery Type 9V
  • Includes Battery and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.