TP
DWYER INSTRUMENTS

Custom 10K Ohm Thermistor Immersion Temperature Probe, -40° to 302° Temp. Range (F)

  • Item # 6CUD6
  • My Part #
  • Mfr. Model # TE-IBG-B0644-14
  • Catalog Page # N/A
  • UNSPSC # 42182209
Custom 10K Ohm Thermistor Immersion Temperature Probe, -40° to 302° Temp. Range (F) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This immersion temperature probe includes a 10K Ohm Thermistor measuring element.

View More

Technical Specs

  • Item Immersion Temperature Probe
  • Probe Type Immersion Temperature Probe
  • Primary Measuring Element Thermistor
  • Probe Temp. Measuring Element 10K Ohm Thermistor
  • Temp. Range (F) -40 Degrees to 302 Degrees
  • Temp. Range (C) -40 Degrees to 150 Degrees
  • Probe Connection Type Custom
  • Probe Contact Material 304 Stainless Steel
  • Probe Wire Length 4"
  • Probe Length 6"
  • Probe Dia. 1/4"
  • Accuracy +/-0.200 Degrees C ( +/-0.4 Degrees F)
  • Process Connection 1/4" NPT, Compression Fitting
  • Use Air or Liquids
  • Includes Housing
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.