Skip Content

NC
DWYER INSTRUMENTS

Bimetal Thermom,3 In Dial,25 to 125F

  • Item # 1UZT2
  • My Part #
  • Mfr. Model # CBT38031
  • Catalog Page # N/A
  • Catalog Group # D3777
  • UNSPSC # 41112212
Bimetal Thermom,3 In Dial,25 to 125F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clip-On Bimetal Thermometers
• Accuracy: ±1% 1/4" dia. stainless steel stem Glass window CBT series
Monitor the temperature of products while they are cooking. Clip keeps the probe away from the bottom and sides of the pot, ensuring accuracy. Back-mounted for easy reading. Airtight seal on the corrosion-resistant stainless steel housing prevents fogging or icing.

View More

Technical Specs

  • Item Clip On Dial Thermometer
  • Sensing Element Bimetal
  • Dial Size 3"
  • Connection Location Back
  • Stem Length 8"
  • Temp. Range (F) 25 Degrees to 125 Degrees
  • Accuracy +/-1%
  • Stem Dia. 1/4"
  • Case Hermetically Sealed
  • Case Material Stainless Steel
  • Stem Material Stainless Steel
  • Window Material Glass
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.