C3
DWYER INSTRUMENTS

Air Velocity Transmitter

  • Item # 22C745
  • My Part #
  • Mfr. Model # 641-6
  • Catalog Page # N/A
  • UNSPSC # 41112509
Air Velocity Transmitter close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Air Movement~Air Velocity Transmitters


$784.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Velocity Transmitter
  • Velocity Ranges FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000
  • Velocity Accuracy 3% FS Process gas: 32 to 122 Degrees F (0 to 50 Degrees C); 4% FS Process gas: -40 to 32 Degrees F & 122 to 212 Degrees F (-40 to 0 Degrees C & 50 to 100 Degrees C)
  • Output 4 to 20ma DC
  • Power Required 12 to 35 VDC, 10 to 16 VAC 1.5A Rating Required on Supply Due to Initial Power Surge Drawn by Transmitter
  • Response Time (Sec.) 1.5 Seconds to 95% of Final Value (Output Filter Set to Minimum)
  • Operating Temp. Process: -40 to 212 Degrees F (-40 to 100 Degrees C) Ambient: 32 to 140 Degrees F (0 to 60 Degrees C)
  • Max. Pressure (PSI) 100
  • Probe Length (In.) 6
  • Dia. (In.) 1/2
  • Manufacturers Warranty Length 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms