Skip Content

DV
DWYER INSTRUMENTS

1/4" MNPT Vacuum Transmitter 30 to 0 In. Hg, 4 to 20mA DC Output

  • Item # 3DRJ3
  • My Part #
  • Mfr. Model # 628-00-GH-P1-E4-S1
  • Catalog Page # N/A
  • Catalog Group # D1626
  • UNSPSC # 41112410
Vacuum Transducer,30 to 0 In Hg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Transmitter Type Vacuum Transmitter
  • Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
  • Range Values - Transmitter 30 to 0
  • Range Units - Transmitter In. Hg
  • Accuracy - Transmitter +/-1.00%
  • Electrical Connections - Transmitter Mini-Hirschmann Connector
  • Power Required - Transmitters 13 to 30VDC
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter MNPT
  • Output - Transmitter 4 to 20mA DC
  • Operating Temp. - Transmitter 0 Degrees to 200 Degrees F
  • Wiring Entry - Transmitter 1/2" FNPT
  • Housing Stainless Steel
  • NEMA Rating 4X
  • Loop Resistance 0 to 1300 Ohms
  • Max. Pressure (PSI) 30
  • Thermal Error +/-0.02%
  • Includes Instructions
  • Manufacturers Warranty Length 1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products