Navigation Menu New

Access My Account, Order History, Lists and more here.

22C748 641-12-LED UNSPSC # 41112509

Air Velocity Transmitter

  • Item # 22C748
  • Mfr. Model # 641-12-LED
  • UNSPSC # 41112509
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Air Velocity Transmitter

  • Item # 22C748
  • Mfr. Model # 641-12-LED
  • UNSPSC # 41112509
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Air Velocity Transmitter
  • Velocity Ranges FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000
  • Velocity Accuracy 3% FS Process gas: 32 to 122 Degrees F (0 to 50 Degrees C); 4% FS Process gas: -40 to 32 Degrees F & 122 to 212 Degrees F (-40 to 0 Degrees C & 50 to 100 Degrees C)
  • Output 4 to 20ma DC
  • Power Required 12 to 35 V DC, 10 to 16 V AC 1.5A Rating Required on Supply Due to Initial Power Surge Drawn by Transmitter
  • Response Time (Sec.) 1.5 Seconds to 95% of Final Value (Output Filter Set to Minimum)
  • Operating Temp. Process: -40 to 212 Degrees F (-40 to 100 Degrees C) Ambient: 32 to 140 Degrees F (0 to 60 Degrees C)
  • Max. Pressure (PSI) 100 psi
  • Display LED
  • Probe Length (In.) 12 in
  • Dia. (In.) 1/2 in
  • Manufacturers Warranty Length 1
Back to Top