Navigation Menu New

Access My Account, Order History, Lists and more here.

1AEW4 641RM-12 UNSPSC # 41112509

Air Velocity Transmitter, 0 To 15, 000 FPM

  • Item # 1AEW4
  • Mfr. Model # 641RM-12
  • UNSPSC # 41112509
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Air Velocity Transmitter, 0 To 15, 000 FPM

  • Item # 1AEW4
  • Mfr. Model # 641RM-12
  • UNSPSC # 41112509
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Air Velocity Transmitter
  • Velocity Ranges 0-250/500/1000/2000/3000/5000/10,000/15,000
  • Velocity Accuracy +/-3% (32 Degrees to 122 Degrees F), +/-4% (-40 Degrees to 32 Degrees , 122 Degrees to 212 Degrees F)
  • Output 4 to 20mA DC
  • Power Required 12 to 35V DC,10 to 16V AC
  • Response Time (Sec.) 1.5
  • Operating Temp. Process: -40 To 212 F, Ambient: 32 To 140 F
  • Max. Pressure (PSI) 100 psi
  • Lead Length (In.) 72 in
  • Probe Length (In.) 12 in
  • Dia. (In.) 5/16 in
  • Includes Instructions
  • Manufacturers Warranty Length 1 yr
Back to Top