Skip Content

 
DUTTON-LAINSON

Hand Winches

Hand Winches close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Gear Type Spur Gear 
  • Application For Pulling 
  • Brake Included Yes 
Item
Please Select
1st Layer Load Capacity
Please Select
Gear Ratio
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select

Your Filters:

Clear All
SG_Brand
  • DUTTON-LAINSON 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Item
1st Layer Load Capacity
Gear Ratio
Overall Length
Overall Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
DLB800A
Hand Winch
800 lb.
4.4:1
6-11/16"
6-1/4"
5-1/2"

$87.65 / each

Enter location to check availability
Catalog Page #  1363 

Price $87.65 / each

Technical Specs

  • Item Hand Winch
  • Gear Type Spur Gear
  • Application For Pulling
  • 1st Layer Load Capacity 800 lb.
  • Gear Ratio 4.4:1
  • Brake Included Yes
  • Overall Length 6-11/16"
  • Overall Width 6-1/4"
  • Overall Height 5-1/2"
DLB1205A
Hand Winch with Brake
1200 lb.
5.4:1
7-1/2"
6-1/2"
6-3/4"

$109.20 / each

Enter location to check availability
Catalog Page #  1363 

Price $109.20 / each

Technical Specs

  • Item Hand Winch with Brake
  • Gear Type Spur Gear
  • Application For Pulling
  • 1st Layer Load Capacity 1200 lb.
  • Gear Ratio 5.4:1
  • Brake Included Yes
  • Overall Length 7-1/2"
  • Overall Width 6-1/2"
  • Overall Height 6-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More