TP
DUSTLESS TECHNOLOGIES

Floor Tools and Nozzles, For Hose Diameter 1-3/4", Plastic, 10-1/2" Length, 11" Width, 3" Depth

  • Item # 59NK82
  • My Part #
  • Mfr. Model # 13242
  • Catalog Page # N/A
  • UNSPSC # 0
Floor Tools and Nozzles,  For Hose Diameter 1-3/4",  Plastic,  10-1/2" Length,  11" Width,  3" Depth close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Vacuum Cleaner Attachments


$95.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Attachment Product Grouping Floor Tools and Nozzles
  • For Hose Diameter 1-3/4"
  • Material Plastic
  • Length 10-1/2"
  • Width 11"
  • Depth 3"
  • Diameter 1-1/4"
  • For Vacuum Type Shop Vacuum
  • Fits Vacuum Brand Dustless Technologies
  • Fits Vacuum Models 16003,16006, D1603, D1606, D1505, D1618, D1619
  • Includes Stepped Adapter
  • Item Vacuum Cleaner Nozzle
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms