Skip Content

ST
DUST-OFF

Aerosol Duster,10 oz.

  • Item # 40KJ49
  • My Part #
  • Mfr. Model # DPSXL
  • Catalog Page # 1354
  • UNSPSC # 47121801
Aerosol Duster,10 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.84 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Disposable Dust Off® aerosol duster provides potent dust-removing power for almost any task. 100% ozone safe and contains a bitterant to help discourage inhalant abuse. Works great in a variety of environments including workstations, labs, repair benches, household use, and on-location photography. Comes with an extension tube to get in hard to reach places.

View More

Technical Specs

  • Item Aerosol Duster
  • Recommended For Electronics And Equipment
  • Net Weight 10 oz.
  • Size 10 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.