Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

Grocery Bag, Brown, 20 lb., No Handle, Flat Bottom, Width 7-1/16", Height 13-3/4", 500 PK

  • Item# 12R066
  • Mfr. Model# 81014
  • Catalog Page# 1987
  • UNSPSC# 24111502
Grocery Bag, Brown, 20 lb., No Handle, Flat Bottom, Width 7-1/16", Height 13-3/4", 500 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $51.55 / pkg. of 500

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extra-strength grocery bags stand up stoutly without falling or spilling. Designed to hold weighty or awkward grocery items. Brown.

• No need to double bag
• Pkg. of 500.

View More

Technical Specs

  • Item Grocery Bag
  • Bag Name 12#
  • Handle No
  • Color Brown
  • Bottom Flat
  • Height 13-3/4"
  • Width 7-1/16"
  • Bag Gusset 4-1/2"
  • Basis Weight 57 lb.
  • Load Rating 20 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.