Skip Content


Heavy Duty Storage Cabinet, Yellow, 78" H X 36" W X 24" D, Assembled

  • Item # 39P489
  • My Part #
  • Mfr. Model # 3501-HDL-50
  • Catalog Page # N/A
  • UNSPSC # 30161801
Combination Storage Cabinet close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,196.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 385.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spill control cabinet features a hanger bar for your uniforms and jackets, and adjustable shelves that each have a 300 lb. capacity (the fixed shelf can hold 900 lb.). Cabinet comes fully assembled, and the adjustable shelves can be installed easily without tools. Doors open at 180* and have fully welded piano hinges for increased strength and rigidity.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Combination Wardrobe
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Door Type Standard
  • Cabinet Color Yellow
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 14
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Cabinet Shelves 5
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 300 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Includes Lockable Doors
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.