Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DURHAM

Sliding Drawer Cabinet Frame, 20"W x 15-3/4"D x 15"H, 4 Drawers, Removable Dividers: No, Red

  • Item # 5JEM6
  • My Part #
  • Mfr. Model # 303-17-S1157
  • Catalog Page # N/A
  • UNSPSC # 56111906
Sliding Drawer Cabinet Frame, 20"W x 15-3/4"D x 15"H, 4 Drawers, Removable Dividers: No, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $123.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This DurhamĀ® easy-glide sliding drawer cabinet is durable with cold-rolled steel construction and holds 4 large compartment boxes to help keep you organized on the job. Boxes move smoothly in and out and center braces on cradles provide extra rigidity. Boxes can also be easily removed for transport to other work areas. Also has a durable powder-coated finish.

View More

Technical Specs

  • Item - Compartmented Drawer Cabinets Sliding Drawer Cabinet Frame
  • No. of Drawers 4
  • Removable Dividers No
  • Drawer Depth 12"
  • Drawer Height 3"
  • Drawer Width 18"
  • Height of Cabinet 15"
  • Depth of Cabinet 15-3/4"
  • Width of Cabinet 20"
  • Load Capacity 180 lb. (40 lb. per Cradle)
  • Color Red
  • Number of Removable Dividers 0
  • Finish - Cabinets Powder Coated
  • Material - Cabinets Steel
  • Includes Friction Slides
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Sliding Drawer Cabinet, 15 In Cabinet Height, 20 In Cabinet Width, Number of Drawers 4 (Not Included) is rated 3.5 out of 5 by 2.
Rated 2 out of 5 by from Big problem for this unit...Friction Drawer Slides.Binds terribly sliding in or out.Paint comes off with any cleaner.Condensation from cup of ice water destroyed finish. For a few $$ more is unit #1XHL6. Uses bearing slides. Much better!! That one works like you'd expect. Nice and smooth.
Date published: 2018-06-21
  • y_2018, m_7, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5JEM6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.