Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DURHAM

43" x 34" x 66-3/8" Galvanized Steel Flammable Liquid Safety Cabinet with Self-Closing Doors, Yellow

  • Item# 15F258
  • Mfr. Model# 1090S-50
  • Catalog Page# N/A
  • UNSPSC# 24112402
43" x 34" x 66-3/8" Galvanized Steel Flammable Liquid Safety Cabinet with Self-Closing Doors, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Capacity 90 gal.
  • Door Type Self-Closing
  • Number of Doors 2
  • Color Yellow
  • Height 66-3/8"
  • Width 43"
  • Depth 34"
  • Door Opening Height 60"
  • Door Opening Width 39"
  • Material Galvanized Steel
  • Finish Powder Coated
  • Number of Shelves 2
  • Additional Shelf Available
  • Standards FM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.