Skip Content

DG
DURHAM

12 gal. Flammable Cabinet, 36-3/8" x 23" x 18", Self-Closing Door Type

  • Item # 15F250
  • My Part #
  • Mfr. Model # 1012S-50
  • Catalog Page # N/A
  • UNSPSC # 24112402
Flammable Safety Cabinet,12 Gal.,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Standard
  • Capacity 12 gal.
  • Height 36-3/8"
  • Width 23"
  • Depth 18"
  • Safety Cabinet Door Type Self-Closing
  • Number of Cabinet Shelves 1
  • Color Yellow
  • Number of Doors 1
  • Material Galvanized Steel
  • Finish Powder Coated
  • Door Opening Height 30"
  • Door Opening Width 19"
  • Additional Shelf Available
  • Standards FM
  • Rated For Flammable Storage Yes
  • Item Flammable Liquid Safety Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products