ST
DURHAM

Rod Storage Rack,21-1/2" H,26-1/8" W,6"D

  • Item # 4HU97
  • My Part #
  • Mfr. Model # 384-95
  • Catalog Page # 1306
  • UNSPSC # 24102004
Rod Storage Rack,21-1/2" H,26-1/8" W,6"D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $73.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rod Storage Rack
  • Overall Height 21-1/2"
  • Overall Width 26-1/8"
  • Overall Depth 6"
  • Number of Spindles 2
  • Material Steel
  • Finish Powder Coated
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rack,Wire Spool is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from WRONG DEMINSIONS ON GRAINGER WEBSITE I am a calibration administrator and I purchased these to keep all the wires and cables that I use to calibrate hand crimpers, ect. neatly stored in a confined space. I ordered them based on the deminsions given off of Graingers online catalog and when assembled they are not 17 7/8" H, instead its 21 1/2" H. I tried measuring the inside also and that is 18 5/8", so not sure where they got the measurements from. I had to install them on the wall which takes up alittle more room then I was hoping.
Date published: 2012-06-19
  • y_2018, m_8, d_18, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4HU97, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.