Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
GRAINGER APPROVED

32" x 66-3/4" x 37" Gray Mobile Workbench, 4000 lb. Load Capacity

  • Item# 1TGL7
  • Mfr. Model# MBC-3060-95
  • Catalog Page# 1452
  • UNSPSC# 56101530
32" x 66-3/4" x 37" Gray Mobile Workbench, 4000 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,030.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 517.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mobile workbench features a 14-ga. fixed shelf and a low-profile lock on cabinet storage spaces; comes complete with 2 keys. Constructed of 14-ga. All-welded steel with a durable, textured, gray powder coat finish. Locking hinge allows all drawers to be locked at once. Sturdy tubular handle aids in mobility. Workbench moves on 6” x 2” phenolic bolt-on casters (2 swivel and 2 rigid). Drawers move smoothly on ball bearing slides; full-extension drawers each have 250-lb. capacity.
Overall dimensions: 66-3/8” x 32-1/8” x 33-7/8” (including handle). Interior cabinet measures 26” x 13-7/16” x 24-3/4”. Drawer sizes: (4) 29-9/16” x 14-1/8” x 4”, (2) 29-9/16” x 14-1/8” x 6”, (2) 29-9/16” x 14-1/8” x 8”. Ships fully assembled. Ship weight is 494 lb.

View More

Technical Specs

  • Item Mobile Workbench
  • Load Capacity 4000 lb.
  • Overall Length 32"
  • Overall Width 66-3/4"
  • Overall Height 37"
  • Number of Doors 1
  • Number of Drawers 8
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Material Steel
  • Gauge 14
  • Color Gray
  • Finish Powder Coated
  • Handle Straight
  • Drawer Load Rating 250 lb.
  • Drawer Height 16"
  • Drawer Width 24 7/8"
  • Drawer Depth 19-5/16"
  • Door Cabinet Height 24-3/4"
  • Door Cabinet Width 17-1/4"
  • Door Cabinet Depth 30"
  • Includes (3) Point Locking Handle with (2) Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.