C3
DURHAM MFG

Work-Height Wooden-Deck Platform Truck, 48"x24"x26-3/4" to 35-3/4", 1800 lb. Load Capacity

  • Item # 443X60
  • My Part #
  • Mfr. Model # WHPTA-WD-2448-8MR-17T
  • Catalog Page # 1170
  • UNSPSC # 24101501
Work-Height Wooden-Deck Platform Truck,  48"x24"x26-3/4" to 35-3/4",  1800 lb. Load Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Platform Trucks and Accessories~Platform Trucks


$593.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 105.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work-Height Wooden-Deck Platform Truck
  • Load Capacity 1800 lb.
  • Overall Height 49-3/8"
  • Overall Length 51-3/4"
  • Overall Width 24"
  • Deck Material Wood
  • Deck Gauge 14 ga.
  • Deck Height 26-3/4" to 35-3/4"
  • Deck Length 48"
  • Deck Width 24"
  • Deck Surface Smooth
  • Frame Material Steel
  • Frame Finish/Coating Powder Coated
  • Handle Type Removable Raised
  • Handle Pocket Location Single End
  • Side Panel Type No Side Panels
  • Number of Platforms 1
  • Color Red
  • Assembled/Unassembled Assembled
  • Includes (4) Casters, (2) Swivel and (2) Rigid
  • Adjustable Height Range 26-3/4" to 35-3/4"
  • Extended Length 48"
  • Platform Adjustability Adjustable
  • Caster/Wheel Configuration (2) Swivel, (2) Rigid
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel Dia. 8"
  • Caster Wheel Width 2"
  • Caster Wheel/Tread Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None