TP
DURHAM MFG

Fixed Height Work Table, 18" Depth, 18" Height, 24" Width,2000 lb. Load Capacity

  • Item # 22NE11
  • My Part #
  • Mfr. Model # MTDM182418-2K195
  • Catalog Page # N/A
  • UNSPSC # 56111902
Fixed Height Work Table, 18" Depth, 18" Height, 24" Width,2000 lb. Load Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Workbenches and Accessories~Work Tables


$417.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 91.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Work Table Item Fixed Height Work Table
  • Depth 18"
  • Width 24"
  • Load Capacity 2000 lb.
  • Height 18"
  • Color Gray
  • Workbench/Table Leg Type Straight
  • Caster Dia. 3"
  • Workbench/Table Frame Material Steel
  • Caster Configuration (4) Swivel with Brakes
  • Gauge 14
  • Finish Powder Coated
  • Caster Material Phenolic
  • Drawer Depth 18-1/2"
  • Drawer Height 4-3/4"
  • Drawer Load Rating 100 lb.
  • Drawer Width 12-1/2"
  • Workbench/Work Table Type Mobile
  • Method of Construction Welded
  • No. of Shelves 1
  • No. of Drawers 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms