ST
DURHAM

Compartment Box, Clear, 2-5/16"H x 9"L x 13-1/8"W, 1EA

  • Item # 15V210
  • My Part #
  • Mfr. Model # LP24-CLEAR
  • Catalog Page # 1302
  • UNSPSC # 24112401
Compartment Box, Clear, 2-5/16"H x 9"L x 13-1/8"W, 1EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Storage Bins and Containers~Small Parts Boxes

$6.86 / each Offer Ends 11/15/19

Web Price $7.46

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

Constructed with clear polypropylene resin to which permits visibility of contents. Feature heavy-duty reinforced hinges and a cover that overlaps sides to keep out dust and dirt.

View More

Technical Specs

  • Compartment Box Item Compartment Box
  • Number of Compartments 24
  • Outside Height 2-5/16"
  • Outside Length 9"
  • Outside Width 13-1/8"
  • Compartment Height 2"
  • Compartment Width 2-1/16"
  • Compartment Length 2-1/16"
  • Material Polypropylene Resin
  • Color Clear
  • Latch Type (2) Positive Snap
  • Includes Cover, Heavy-Duty Reinforced Hinges, Positive Stops, Dual Position for Cover When in the Open Position
  • ESD Conductive No
  • Removable Dividers No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products