Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DURHAM

Compartment Box, Clear, 1-3/4"H x 6-3/4"L x 11"W, 1EA

  • Item# 15V204
  • Mfr. Model# SP18-CLEAR
  • Catalog Page# N/A
  • UNSPSC# 24112401
Compartment Box, Clear, 1-3/4"H x 6-3/4"L x 11"W, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $4.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DURHAM MFG® small compartment box is designed with clear polypropylene for easy visibility of contents and heavy-duty reinforced hinges for extra durability. Constructed with positive stops so the cover can be opened wide or remain upright and open to easily read labels. Snap latches keep box closed and also prevents parts from migrating between departments. The cover also overlaps the sides to keep dust and dirt away from the contents.

View More

Technical Specs

  • Compartment Box Item Compartment Box
  • Number of Compartments 18
  • Outside Height 1-3/4"
  • Outside Length 6-3/4"
  • Outside Width 11"
  • Compartment Height 1-9/16"
  • Compartment Width 1-3/4"
  • Compartment Length (12) 2", (6) 4-1/4"
  • Material Polypropylene Resin
  • Color Clear
  • Latch Type (2) Positive Snap
  • Includes Cover, Heavy-Duty Reinforced Hinges, Positive Stops, Dual Position for Cover When in the Open Position
  • ESD Conductive No
  • Removable Dividers No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.