TP
DURHAM

Pegboard Bin Cabinet, Total Number of Bins 96

  • Item # 3NYP1
  • My Part #
  • Mfr. Model # 3501-DLP-PB-96-2S-95
  • Catalog Page # N/A
  • UNSPSC # 30161801
Pegboard Bin Cabinet, Total Number of Bins 96 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,063.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 385.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Bin Cabinets Pegboard Bin Cabinet
  • Bin Cabinet Style Shelving
  • Cabinet Strength Rating Heavy Duty
  • Bin Cabinet Door Style Louvered Panel
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Total Number of Bins 96
  • Total Number of Shelves 2
  • Total Number of Drawers 0
  • Bin Depth 5"
  • Bin Height 3"
  • Bin Width 4"
  • Total Number of Door Bins 96
  • Bins per Cabinet 0
  • Bin Color Yellow
  • Mobile/Stationary Stationary
  • Locking Cabinet Yes
  • Color Gray
  • Gauge 14
  • Number of Cabinet Shelves 2
  • Cabinet Shelf Capacity 900 lb.
  • Cabinet Shelf W x D 36" x 18"
  • Number of Door Shelves 0
  • Bin Material Polypropylene
  • Material - Cabinets Steel
  • Method of Construction Welded
  • Finish - Cabinets Powder Coated
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Cabinet Handle Style Swing
  • Assembled/Unassembled Assembled
  • Includes Steel Pegboard W 36" x H 36", 2 Adjustable Shelves, 3 Point Locking Handle and 2 Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.