TP
DURHAM

Bin Cabinet, Total Number of Bins 48

  • Item # 36FA83
  • My Part #
  • Mfr. Model # 5022-48-1795
  • Catalog Page # N/A
  • UNSPSC # 24102004
Bin Cabinet, Total Number of Bins 48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,287.95 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 519.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Bin Cabinets Bin Cabinet
  • Bin Cabinet Style Louvered Panel
  • Cabinet Strength Rating Heavy Duty
  • Bin Cabinet Door Style Open Face Cabinet
  • Height of Cabinet 60"
  • Width of Cabinet 72"
  • Depth of Cabinet 24"
  • Total Number of Bins 48
  • Total Number of Shelves 0
  • Total Number of Drawers 0
  • Bin Depth (12) 11", (24) 15", (12) 15"
  • Bin Height (12) 5", (24) 7", (12) 7"
  • Bin Width (12) 6", (24) 8", (12) 16"
  • Total Number of Door Bins 0
  • Bins per Cabinet 48
  • Bin Color Red
  • Mobile/Stationary Stationary
  • Locking Cabinet No
  • Color Gray
  • Gauge 12
  • Total Capacity 2700 lb.
  • Number of Cabinet Shelves 0
  • Number of Door Shelves 0
  • Bin Material Polypropylene
  • Material - Cabinets Steel
  • Method of Construction Welded
  • Finish - Cabinets Powder Coated
  • Cabinet Locking Mechanism None
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.