Skip Content
TP
DURHAM

Bin Cabinet, 72" Overall Height, 36" Overall Width, Total Number of Bins 58

  • Item # 1UBK1
  • My Part #
  • Mfr. Model # 3501584RDR-95
  • Catalog Page # 1529
  • UNSPSC # 30161801
Bin Cabinet,72 In. H,36 In. W,24 In. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,598.96 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 495.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-Welded Bin Cabinets with Drawers
Durham®
• 14-ga. steel, gray powder-coated finish 3-pt. locking mechanism; most have 5/16" locking rod and keyed handle

View More

Technical Specs

  • Item Bin Cabinet
  • Wall Mounted/Stand Alone Stand Alone
  • Cabinet Type 14 Gauge Steel Cabinet
  • Gauge 14 ga.
  • Overall Height 72"
  • Overall Width 36"
  • Overall Depth 24"
  • Total Number of Shelves 13
  • Number of Cabinet Shelves 1
  • Cabinet Shelf Capacity 900 lb.
  • Cabinet Shelf W x D 36" x 18"
  • Number of Door Shelves 12
  • Door Shelf Capacity 25 lb.
  • Door Shelf W x D 12" x 4"
  • Door Type Box Style
  • Drawer Capacity 250 lb.
  • Total Number of Drawers 4
  • Inside Drawer H x W x D (2) 3" x 28-13/16" x 14-11/16", (1) 5" x 28-13/16" x 14-11/16", (1) 6" x 28-13/16" x 14-11/16"
  • Bins per Cabinet 22
  • Large Cabinet Bin H x W x D (4) 7" x 8" x 15", (18) 5" x 6" x 11"
  • Total Number of Bins 58
  • Bins per Door 18
  • Small Door Bin H x W x D 3" x 4" x 5"
  • Leg Height 6"
  • Material Welded Steel
  • Color Gray
  • Finish Powder Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.