Skip Content
TP
DURHAM

Adjustable Height Work Table, Steel, 48" Depth, 28" to 42" Height, 120" Width,2000 lb. Load Capacity

  • Item # 1PB41
  • My Part #
  • Mfr. Model # WBF-48120-95
  • Catalog Page # 1575
  • UNSPSC # 24102006
Adj. Work Table,Steel,120" W,48" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,032.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 308.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable-Height Folding-Leg Steel Workbench
• 2000-lb. capacity, based on evenly distributed loads Gray powder-coated finish is acid- and rust-resistant
Sturdy workbenches have hinged legs that fold away for simple, convenient storage. All-steel welded construction. Work surface height adjusts in 1" increments.

View More

Technical Specs

  • Work Table Item Adjustable Height Work Table
  • Workbench/Table Surface Material Steel
  • Depth 48"
  • Width 120"
  • Load Capacity 2000 lb.
  • Height 28" to 42"
  • Color Gray
  • Workbench/Table Leg Type Folding
  • Edge Type Radius
  • Top Thickness 14 ga.
  • Workbench/Table Frame Material Steel
  • Gauge 14 ga.
  • Workbench/Table Adjustment Bolted
  • Includes Bolt in Gussets
  • Workbench/Table Assembly Unassembled
  • Finish Powder Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.