Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DURHAM

65-3/4" Steel Rotary Bin Stem, Gray

  • Item # 3W239
  • My Part #
  • Mfr. Model # RB34-8-95
  • Catalog Page # N/A
  • UNSPSC # 24102004
65-3/4" Steel Rotary Bin Stem, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rotary Bin Stem
  • Material Steel
  • Color Gray
  • Finish Powder Coated
  • Height 65-3/4"
  • Overall Height 65-3/4"
  • Load Capacity 4000 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.