Skip Content
TP
DURHAM

41-3/8" Steel Revolving Storage Bin with 60 lb. Load Cap. per Shelf, Gray

  • Item # 1XHK4
  • My Part #
  • Mfr. Model # 1110-95
  • Catalog Page # 1559
  • UNSPSC # 24102004
Revolving Bin Unit,17In,10 x 60 lb Shelf close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $543.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flat-Bottom Shelves
Shelf compartments can be further divided on 1" centers using dividers that must be ordered separately.
Revolving Storage Bins
• More accessibility and visibility than standard shelving Shelves rotate independently, even when fully loaded Gray powder-coated finish Easily assembled

View More

Technical Specs

  • Item Revolving Storage Bin
  • Shelf Type Flat-Bottom
  • Shelf Dia. 17"
  • Number of Shelves 10
  • Permanent Bins/Shelf 4
  • Load Cap. per Shelf 60 lb.
  • Load Capacity 600 lb.
  • Material Steel
  • Color Gray
  • Finish Powder Coated
  • Compartment Width 13"
  • Compartment Depth 7-1/2"
  • Compartment Height 3-3/8"
  • Overall Dia. 17"
  • Overall Height 41-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.