Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DURANT

Electronic Counter, Number of Digits: 8, 2 Line LCD Display, Max. Counts per Second: 16,000

  • Item# 3KTC9
  • Mfr. Model# 57600405
  • Catalog Page# 238
  • UNSPSC# 41111901
Electronic Counter, Number of Digits: 8, 2 Line LCD Display, Max. Counts per Second: 16,000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Counters

Product Details

Equip electronics with this electronic counter. Features 4 programmable control inputs, 0.3"-character, high-visibility LCD, 12VDC 100mA supply power for sensors, and a NEMA 4 front panel.

View More

Technical Specs

  • Item Electronic Counter
  • Number of Digits 8
  • Display 2 Line LCD
  • Max. Counts per Second 16,000
  • Input Signal 0 to 1.9VDC (Low) or 3.5 to 34VDC (High)
  • Output Rating 100mA @ 12VDC
  • Output Relay, NPN/PNP
  • Mounting Panel
  • Height 2.95"
  • Depth 5.60"
  • Width 2.95"
  • Series Ambassador
  • Scaler Yes
  • Preset 4
  • Power Required 115 to 230VAC, 10 to 15VDC
  • Min. On/Off Pulse 15 / 15 msec
  • Prescaling Range 0.00001 to 99999
  • Reset Type Front Panel Push Button or Remote
  • Interface RS485
  • Connector Type Dual depluggable screw terminal strips
  • Special Features Rate Indicator with 2 Presets
  • Standards UL/CE
  • NEMA Rating 4X (Front Panel)
  • IP Rating 68 (Front)/20 (Terminal)
  • Fits 68mm x 68mm Panel Cutout
  • Manufacturers Warranty Length 1 yr.
  • Accuracy 100%
  • Includes Electronic Counter,8 Digits,4 Preset,LCD
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.