Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DURANT

Electronic Totalizer, Number of Digits: 8, Easy to Read LCD Display, Max. Counts per Second: 10,000

  • Item# 5XV55
  • Mfr. Model# 53300-850
  • Catalog Page# 302
  • UNSPSC# 41111902
Electronic Totalizer, Number of Digits: 8, Easy to Read LCD Display, Max. Counts per Second: 10,000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $432.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Equip electronics with this electronic totalizer. Features 0.43"-character and high visibility display. NEMA 4X front display panel with reset or remote reset option. Includes screw terminals and replaceable 3V lithium battery.

View More

Technical Specs

  • Item Electronic Totalizer
  • Number of Digits 8
  • Display Easy to Read LCD
  • Character Height 0.43" High-Visibility
  • Max. Counts per Second 10,000
  • Input Signal Dry Contact
  • Output Rating None
  • Output None
  • Mounting Panel
  • Height 1.75"
  • Depth 1.25"
  • Width 2.13"
  • Series Courier
  • Scaler Yes
  • Power Required 3V Lithium Battery
  • Min. On/Off Pulse 10 msec
  • Prescaling Range 0.001 to 10000
  • Reset Type Front Panel
  • Interface None
  • Connector Type Screw Terminal
  • Special Features Remote Reset signal available
  • Standards CE Marked
  • NEMA Rating 4X (Front Panel)
  • IP Rating 65 (Front)/20 (Terminal)
  • Fits 68mm x 33mm Panel Cutout
  • Manufacturers Warranty Length 1 yr.
  • Accuracy 100%
  • Includes Electronic Totalizer,8 Digits
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.