Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DURANT

Totalizer/Ratemeter, Battery, Number of Digits: 8, 3VDC Input Voltage, Fits Panel Cut Out 33 x 68mm

  • Item# 5XV54
  • Mfr. Model# 53300405
  • Catalog Page# 302
  • UNSPSC# 41111902
Totalizer/Ratemeter, Battery, Number of Digits:  8, 3VDC Input Voltage, Fits Panel Cut Out 33 x 68mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $280.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Equip electronics with this electronic counter. Features 0.43"-character and high visibility display. NEMA 4X front display panel with reset or remote reset option. Includes screw terminals and replaceable 3V lithium battery.

View More

Technical Specs

  • Item Totalizer/Ratemeter, Battery
  • Input Signal PNP Input
  • Number of Digits 8
  • Mounting Panel
  • Counts per Second 10,000
  • Length 2.95"
  • Depth 1.25"
  • Width 1.57"
  • Display 8-Digit LCD
  • Input Voltage 3VDC
  • Series Courier
  • Reset Type Front Panel
  • Fits Panel Cut Out 33 x 68mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.