Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DURANT

Dual Preset Control with Batch and Totalizer, Number of Digits: 6, Easy to Read 5-or 6-digit LED, 0.

  • Item# 5XV70
  • Mfr. Model# 58851400
  • Catalog Page# N/A
  • UNSPSC# 41111902
Dual Preset Control with Batch and Totalizer, Number of Digits: 6, Easy to Read 5-or 6-digit LED, 0. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Counters

Product Details

Electronic Totalizers and Count Controls
Panel mounted.
CE Certified. AC-supplied units are UL and C-UL Recognized.
President Series
Easy-to-read, 0.56"-high LED display. Optional count scaling and rate and fixed control inputs.

View More

Technical Specs

  • Item Dual Preset Control with Batch and Totalizer
  • Number of Digits 6
  • Display Easy to Read 5-or 6-digit LED, 0.56" High
  • Output Rating 5 NPN, 300mA @ 30 VDC and 2 SPDT, 10A Resistive @ 230VAC
  • Mounting Panel
  • Depth 5.91"
  • Width 3.04"
  • Series President
  • Scaler Count and Rate with Numeric Keypad
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.