Navigation Menu New

Access My Account, Order History, Lists and more here.

418V66 DB020 10.5M UNSPSC # 46181604

Tap image to zoom.

Roll over image to zoom.

Western Boot, 10-1/2, Medium, Men's, Dark Brown/American Flag, Steel Toe Type, 1 PR

  • Item # 418V66
  • Mfr. Model # DB020 10.5M
  • UNSPSC # 46181604
  • Catalog Group # J6156
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Work Boot
  • Toe Type Steel
  • Gender Men's
  • Size 10-1/2
  • Footwear Width Medium
  • Metatarsal Guard No
  • Metatarsal Guard Style None
  • Color Dark Brown/American Flag
  • Safety Criteria Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
  • Upper Material Leather
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Medium Depth Lug
  • Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Dry): 0.67, Dairy Tile (Wet): 0.56
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75)
  • CSA Footwear Standard Not Specified
  • Manufacturers Suggested Sole Slip Rating Best
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole No
  • Waterproof No
  • Insulated No
  • Heat Resistant Yes
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Non-Marking Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Ninety Degree Heel Yes
  • Heel Style Defined Heel
  • Heel Height 3/4 in
  • Removable Insole Yes
  • Upper Color Brown
  • Waterproof Type None
  • Height 11 in
  • Footwear Closure Type Pull On
  • Liner Material Mesh
  • Shank Material Steel
  • Toe Shape Square
  • Footwear Construction Type 360 Welted
  • Upper Boot Material All Leather
  • Insole System EVA
  • Upper Material Description Full Grain Leather
  • Footwear Shank Type Steel
  • For Outdoor Traction No
  • Insulation Type None
  • Insulation Weight None
  • Series REBEL
  • Style Number DB020
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413
  • Last Number or Name Rebel
  • Footwear Style Western Boot

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top