WG
DURANGO

Western Boot, 9, Medium, Women's, Dark Brown/Cream, Composite Toe Type, 1 PR

  • Item # 418V43
  • My Part #
  • Mfr. Model # DRD0194 9M
  • Catalog Page # N/A
  • Catalog Group # J6154
  • UNSPSC # 46181604
Western Boot,  9,  Medium,  Women's,  Dark Brown/Cream,  Composite Toe Type,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Work Boot
  • Toe Type Composite
  • Gender Women's
  • Size 9
  • Footwear Width Medium
  • Metatarsal Guard No
  • Metatarsal Guard Style None
  • Color Dark Brown/Cream
  • Safety Criteria Best Slip-Resistance, Electrical Hazard (EH), Oil-Resistant Sole, Composite Toe, Heat-Resistant, Defined Heel, Non-Marking Sole
  • Upper Material Leather
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Medium Depth Lug
  • Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Oily/Wet): 0.36, Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.51, Dairy Tile (Oily): 0.44
  • ASTM Standards Met Electrical Hazard (EH), Impact (I/75), Compression (C/75)
  • CSA Footwear Standard Not Specified
  • Manufacturers Suggested Sole Slip Rating Best
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole No
  • Waterproof No
  • Insulated No
  • Heat Resistant Yes
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Non-Marking Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Ninety Degree Heel Yes
  • Heel Style Defined Heel
  • Heel Height 1" or Greater
  • Removable Insole Yes
  • Upper Color Brown, Tan
  • Waterproof Type None
  • Height 10"
  • Footwear Closure Type Pull On
  • Liner Material Mesh
  • Shank Material Steel
  • Toe Shape Round
  • Footwear Construction Type Cemented
  • Upper Boot Material Leather/Fabric
  • Insole System EVA
  • Upper Material Description Leather/Mesh
  • Footwear Shank Type Fiberglass
  • For Outdoor Traction No
  • Insulation Type None
  • Insulation Weight None
  • Series REBEL
  • Style Number DRD0194
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413
  • Last Number or Name Lady Rebel
  • Footwear Style Western Boot
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms