Skip Content

NC
DURANGO

11"H Men's Work Boots, Steel Toe Type, Brown And Tan, Size 8-1/2M

  • Item # 52DN12
  • My Part #
  • Mfr. Model # DB019
  • Catalog Page # N/A
  • UNSPSC # 46181604
11"H Men's Work Boots, Steel Toe Type, Brown And Tan, Size 8-1/2M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $193.14 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8-1/2
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Georgia Boot Waterproof
  • Color Brown And Tan
  • Height 11"
  • Metatarsal System No
  • Footwear Closure Type Pull On
  • Liner Material Textile
  • Shank Material None
  • Outsole Material Rubber
  • Footwear Sole Pattern T15 Rubber
  • Manufacturers Suggested Sole Slip Rating Not Rated
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Square
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Removable
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Cement
  • Heel Height Less Than 1/2"
  • Footwear Shank Type None
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.90
  • Mark II Slip Test Results- Dairy Tile Wet 0.77
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • For Outdoor Traction No
  • Style Number DB019
  • ASTM Footwear Class F2413-05
  • CSA Footwear Standard Not Specified
  • Standards F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.