Navigation Menu New

Access My Account, Order History, Lists and more here.

53DD34 476901 UNSPSC # 55121908

Sign Holder: Surface Mounting, 11 in x 17 in, 2 PK

  • Item # 53DD34
  • Mfr. Model # 476901
  • UNSPSC # 55121908
  • Catalog Page # N/A
Country of Origin Poland. Country of Origin is subject to change.

Self-adhering display sign with hinged magnetic front lets you create professional-looking signage/displays quickly and easily. Adheres to any smooth, solid surface—simply peel, stick and you're done. Special adhesive allows for repositioning. Permanent on paper and wood. Sturdy cover lifts effortlessly, allowing for speedy insert updates. Magnetic seal holds inserts securely in place. Can be read from both sides when affixed to transparent surfaces, such as glass. Can be used in both portrait and landscape formats.

Tap image to zoom.

Roll over image to zoom.

Sign Holder: Surface Mounting, 11 in x 17 in, 2 PK

  • Item # 53DD34
  • Mfr. Model # 476901
  • UNSPSC # 55121908
  • Catalog Page # N/A
Country of Origin Poland. Country of Origin is subject to change.

Self-adhering display sign with hinged magnetic front lets you create professional-looking signage/displays quickly and easily. Adheres to any smooth, solid surface—simply peel, stick and you're done. Special adhesive allows for repositioning. Permanent on paper and wood. Sturdy cover lifts effortlessly, allowing for speedy insert updates. Magnetic seal holds inserts securely in place. Can be read from both sides when affixed to transparent surfaces, such as glass. Can be used in both portrait and landscape formats.

Technical Specs

  • Item Sign Holder
  • Mounting Style Surface
  • Size 11 in x 17 in
  • Overall Height 18 in
  • Overall Width 12 in
  • Material PVC
  • Color Black
  • Includes Self-Adhesive Backing
  • ADA Compliance No

Self-adhering display sign with hinged magnetic front lets you create professional-looking signage/displays quickly and easily. Adheres to any smooth, solid surface—simply peel, stick and you're done. Special adhesive allows for repositioning. Permanent on paper and wood. Sturdy cover lifts effortlessly, allowing for speedy insert updates. Magnetic seal holds inserts securely in place. Can be read from both sides when affixed to transparent surfaces, such as glass. Can be used in both portrait and landscape formats.

Back to Top