Skip Content
TP
DURAFRAME

Sign Holder,9-1/2" x 12" Size,Silver

  • Item # 53DD32
  • My Part #
  • Mfr. Model # 496923
  • Catalog Page # N/A
  • UNSPSC # 55121908
Sign Holder,9-1/2" x 12" Size,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Contemporary, letter-size frame creates a professional-looking signage and displays quickly and easily. Perfect for presentation and organization of information materials on textile surfaces – works beautifully for trade shows and on bulletin boards. Quick attachment with full-frame Microplast fastener on back for secure grip. Sturdy lens cover pulls back effortlessly for speedy insert updates. Magnetic seal holds inserts securely in place. Can be used vertically or horizontally.

View More

Technical Specs

  • Item Sign Holder
  • Mounting Style Wall Mount
  • Size 9-1/2" x 12"
  • Overall Height 12"
  • Material PVC
  • Color Silver
  • Includes Microplast(R) Fabric Fastener
  • ADA Compliance No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.