Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DURACELL

Power Sleeve, For iPod Touch

  • Item# 5JDR1
  • Mfr. Model# PPS8US0003
  • Catalog Page# N/A
  • Catalog Group# D4572
  • UNSPSC# 43191501
Power Sleeve,For iPod Touch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Power Sleeve
  • Power Requirement USB Port
  • For Use With iPod Touch
  • Charges Up To (1) Device
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms