Skip Content

WG
DURACELL

Alkaline Coin Cell, Voltage 1.5, Battery Size 625A, 1 EA

  • Item # 2LMX2
  • My Part #
  • Mfr. Model # PX625ABPK
  • Catalog Page # N/A
  • UNSPSC # 26111702
Alkaline Coin Cell, Voltage 1.5, Battery Size 625A, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For use in critical medical devices, these batteries help to provide reliable performance in glucose meters, blood-pressure monitors, defibrillators, pulse oximeters, and body composition analyzers.

View More

Technical Specs

  • Item Coin Cell
  • Battery Size 625A
  • Battery Chemistry Alkaline
  • Voltage 1.5
  • Diameter 5/8"
  • For Use With Medical Devices
  • Standards ANSI
  • Replaces EPX625, RPX675, MR44, H-C, V675PX
How can we improve our Technical Specifications?

Compliance and Restrictions