Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DURACELL

Silver Oxide Button Cell Battery, Voltage 1.5, Battery Size 301/386, 1 EA

  • Item# 2HYN6
  • Mfr. Model# D301/386BPK
  • Catalog Page# N/A
  • UNSPSC# 26111702
Silver Oxide Button Cell Battery, Voltage 1.5, Battery Size 301/386, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These silver oxide batteries are engineered to provide long service life in small electronics. They feature Duralock Power Preserve™ technology, and are recommended for devices such as calculators, timers, watches, and keyless locks.

View More

Technical Specs

  • Item Button Cell Battery
  • Battery Size 301/386
  • Battery Chemistry Silver Oxide
  • Voltage 1.5
  • Diameter 1/2"
  • For Use With Button Cell
  • Standards ANSI
  • Replaces 301, 386, SR43W, SR43SW, SP301, SP386, WS10
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.