Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DURACELL

Battery Charger, 120VAC, NiMH

  • Item# 21LN87
  • Mfr. Model# CEF7
  • Catalog Page# 673
  • UNSPSC# 26111704
Battery Charger,120VAC,NiMH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $23.18 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.46 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Ion Speed 500 mW charger includes 2 AA NiMH batteries and operates with both AA and AAA batteries. It charges batteries in 8-14 hours. The rechargeable, nickel metal hydride (NiMH) batteries feature Duralock Power Preserve™ technology. They are precharged for ready use upon purchasing, and they hold a charge for up to 1 year when not in use.

View More

Technical Specs

  • Item Battery Charger
  • Power Requirement 120VAC
  • Battery Recharge Time 8 to 14 hr.
  • Charges Up To (4) AAA or AA
  • Battery Chemistry Nickel-Metal Hydride
  • For Use With Universal
  • Includes (2) AA Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.