Navigation Menu New

Access My Account, Order History, Lists and more here.

5LE26 MN908 UNSPSC # 26111702

Tap image to zoom.

Roll over image to zoom.

908, Lantern Battery, 6V DC, Alkaline, 13 Ah, Spring

  • Item # 5LE26
  • Mfr. Model # MN908
  • UNSPSC # 26111702
  • Catalog Page # 534 534
Country of Origin USA. Country of Origin is subject to change.

6V lantern batteries are commonly used to power lanterns and traffic barricade lights. These disposable batteries can replace spent 6V batteries.

Disposable lantern batteries are large, square or rectangular batteries with a high voltage capacity for powering lanterns, industrial flashlights, and construction barricade lights. They consist of multiple cells for a long service life and reliability in emergency response situations. These batteries can be discarded when their charge runs out. 6 volt lantern batteries are the most commonly used size.

Technical Specs

  • Voltage - Batteries 6V DC
  • Terminal Type - Batteries Spring
  • Battery Chemistry Alkaline
  • Capacity - Batteries 13 Ah
  • Height 3.9 in
  • Width 2.68 in
  • Depth 2.68 in
  • For Use With Lantern or Barricade
  • Standard Battery Series CopperTop
  • Max. Operating Temp. 130 Degrees F
  • Min. Operating Temp. -4 Degrees F
  • Standards Mercury Free
  • Item Lantern Battery
  • Overall Height 4.37 in
  • Battery Size 908
  • Shelf Life 5 yr

6V lantern batteries are commonly used to power lanterns and traffic barricade lights. These disposable batteries can replace spent 6V batteries.

Disposable lantern batteries are large, square or rectangular batteries with a high voltage capacity for powering lanterns, industrial flashlights, and construction barricade lights. They consist of multiple cells for a long service life and reliability in emergency response situations. These batteries can be discarded when their charge runs out. 6 volt lantern batteries are the most commonly used size.

Compliance and Restrictions

Back to Top