ST
DURACELL

2032, Coin Cell Battery, ANSI, Lithium, 3V DC, Diameter 0.782 in, Depth 0.12 in, PK 2

  • Item # 2HYJ1
  • My Part #
  • Mfr. Model # DL2032B2PK
  • Catalog Page # 534
  • UNSPSC # 26111702
2032,  Coin Cell Battery,  ANSI,  Lithium,  3V DC,  Diameter 0.782 in,  Depth 0.12 in,  PK 2 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electronics, Appliances, and Batteries~Batteries~Coin and Button Cell Batteries


$4.99 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.03 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Coin cell batteries are thin, circular batteries often used to power hearing aids, wristwatches, key fobs, digital calipers and test instruments, and small flashlights. Commonly called button batteries or watch batteries, they have a low self-discharge to hold their charge for a long shelf and service life. These batteries can be discarded when their charge runs out.

View More

Technical Specs

  • Item Coin Cell Battery
  • Battery Size 2032
  • Battery Chemistry Lithium
  • Voltage - Batteries 3V DC
  • Standard Battery Pack Size 2
  • Capacity - Batteries 210 mAh
  • Battery Cross-Reference BR2032, CR2032, DL2032, E-CR2032, ECR2032, FA, KECR2032-1, SB-T51
  • Drain Type - Battery Medium Drain
  • Diameter 0.782 in
  • Depth 0.12 in
  • Max. Operating Temp. 140 Degrees F
  • Min. Operating Temp. -4 Degrees F
  • Standards ANSI
  • Color Code No Code
  • Shelf Life 10 yr
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.