Navigation Menu New

Access My Account, Order History, Lists and more here.

1ANB8 DL1/3NBPK UNSPSC # 26111711

Tap image to zoom.

Roll over image to zoom.

1/3 N, Button Cell Battery, ANSI, Lithium, 3V DC, Diameter 0.45 in, Depth 0.409 in

  • Item # 1ANB8
  • Mfr. Model # DL1/3NBPK
  • UNSPSC # 26111711
  • Catalog Page # 534 534

Coin cell batteries are thin, circular batteries often used to power hearing aids, wristwatches, key fobs, digital calipers and test instruments, and small flashlights. Commonly called button batteries or watch batteries, they have a low self-discharge to hold their charge for a long shelf and service life. These batteries can be discarded when their charge runs out.

Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Button Cell Battery
  • Battery Size 1/3 N
  • Battery Chemistry Lithium
  • Voltage - Batteries 3V DC
  • Standard Battery Pack Size 1
  • Capacity - Batteries 190 mAh
  • Battery Cross-Reference 1/3 N, 2L76, 4LR44, 5008LC, 5018LC, CR1/3N, CR11108, DL1/3N, K58L
  • Drain Type - Battery Medium Drain
  • Diameter 0.45 in
  • Depth 0.409 in
  • Max. Operating Temp. 140 Degrees F
  • Min. Operating Temp. -4 Degrees F
  • Standards ANSI
  • Color Code No Code
  • Shelf Life 10 yr

Coin cell batteries are thin, circular batteries often used to power hearing aids, wristwatches, key fobs, digital calipers and test instruments, and small flashlights. Commonly called button batteries or watch batteries, they have a low self-discharge to hold their charge for a long shelf and service life. These batteries can be discarded when their charge runs out.

Country of Origin Japan. Country of Origin is subject to change.

Compliance and Restrictions

Back to Top