Skip Content

TP
DURAC

381mm, NIST Standards Combined Form Hydrometer for Sugar

  • Item # 12M003
  • My Part #
  • Mfr. Model # 4450
  • Catalog Page # 643
  • Catalog Group # G3728
  • UNSPSC # 41113024
Combined Form Hydrometer,0/12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of lead-free ballast and glass, this combined form hydrometer is 381mm (15") long, and is serialized and conforms to the accuracy requirements for ASTM thermo-hydrometers. The temperature standardization is 20°C. This type of hydrometer is used in the food and beverage industries to measure % sucrose by weight in Brix. It includes a convenient, built-in thermometer with a temperature scale of 0/50°C and mercury-free blue spirit organic liquid fill.

Note: Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. Enclosed thermometers should be used as a general reference only. For temperature-critical applications, a calibrated standard thermometer is recommended.

View More

Technical Specs

  • Item Combined Form Hydrometer
  • Scale Divisions 0.1 Degrees
  • Range 0/12 Degrees
  • Length 381mm
  • Temp. Range 0 to 50 Degrees C
  • Accuracy +/-0.1 Degrees
  • Hydrometer Solution Temp. 20 Degrees C
  • Application Sugar
  • Standards NIST
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.