C3
DURAC

381mm, NIST Standards Combined Form Hydrometer

  • Item # 12L997
  • My Part #
  • Mfr. Model # B61821-0400
  • Catalog Page # N/A
  • Catalog Group # G3729
  • UNSPSC # 41113024
381mm, NIST Standards Combined Form Hydrometer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specific gravity hydrometers are the most widely used hydrometers in industries such as food and beverage, chemistry, pharmacology, transportation, refrigeration, and more. They measure the specific gravity/relative density (g/cmᶟ) of a variety of liquids. The temperature standardization is 60°F (15°C). Made of lead-free ballast and glass, this combined form thermo-hydrometer is 381mm (15") long and offers the additional convenience of an enclosed thermometer with a temperature scale of 0/150°F and mercury-free blue spirit organic liquid fill. It is serialized and conforms to the accuracy requirements for ASTM thermo-hydrometers. It is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. Enclosed thermometers should be used as a general reference only. For temperature-critical applications, a calibrated standard thermometer is recommended.

View More

Technical Specs

  • Item Combined Form Hydrometer
  • Scale Specific Gravity
  • Scale Divisions 0.002
  • Range 1.000/1.220
  • Length 381mm
  • Temp. Range 0 to 150 Degrees F
  • Accuracy +/-0.002
  • Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
  • Standards NIST
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.